!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L

STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L

MAXXIMA

STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L

STRIP LIGHTING, RIGID STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 375 LM MAX, 18 IN L

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DE32
  • Mfr. Model # M84423-B
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This strip lighting features 2-hole surface mount. It has a five-year manufacturer's warranty. This strip lighting has an overall height of 5/8 inch, and overall length of 18 inch, an overall width of 7/8 inch, in addition it has a flat shape plus a surface/screws mounting style/type.

Technical Specs

  • ItemStrip Lighting
  • ShapeFlat
  • Light ColourWhite
  • Maximum Brightness375 lm
  • Overall Length18 in
  • Overall Height5/8 in
  • Lighting TechnologyLED
  • Features2-Hole Surface Mount
  • Light TypeRigid Strip Light
  • Mount TypeScrews
  • Use LocationInterior
  • Flexibility Rigid
  • Operating Voltage 12.8V DC
  • IP Rating IP68
  • Electrical Connection Blunt Cut Leads
  • Overall Width 7/8 in
  • Mount Style Surface
  • Current 680 mA
  • Installation Type Permanent
  • Manufacturer Warranty 5 yr
  • Number of Bulbs 53
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list