!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L

COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L

GROTE

COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L

COURTESY LIGHT, COURTESY LIGHT, LED, CLEAR, OVAL, 12V DC, BLUNT CUT, 2 9/16 IN OVERALL L

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13X012
  • Mfr. Model # G6151
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.05 lbs

Product Details

This Hi Count series courtesy light is made of acrylic, and is clear. This courtesy light has an overall height of 15/16 inch, and overall length of 2 9/16 inch, an overall width of 1 3/16 inch, in addition to a oval shape plus a surface/screw mounting style/type.

Technical Specs

  • ItemCourtesy Light
  • Operating Voltage12V DC
  • Electrical ConnectionBlunt Cut
  • Includes Electrical ConnectionElectrical Connection Included
  • Overall Height15/16 in
  • Mount TypeScrew
  • Lighting TechnologyLED
  • Current0.03 A
  • Housing MaterialSteel
  • Lamp Life2 yr
  • Shape Oval
  • Lens Colour Clear
  • Overall Length 2 9/16 in
  • Overall Width 1 3/16 in
  • Mount Style Surface
  • Series Hi Count
  • Light Type Courtesy Light
  • Housing Colour Silver
  • Installation Type Permanent
  • Lens Material Acrylic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list