Product ITEM is unavailable. See products from the same category below.
Toilet Paper
Toilet paper is paper tissue that is provided near toilets to facilitate personal hygiene and cleanliness. Also known as bathroom tissue or toilet tissue, these paper rolls or sheets are typically installed in a compatible dispenser for use in restrooms in office buildings, schools, food service, and healthcare facilities.
This Scott Essential jumbo core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 1000 feet length x 3 1/2 inches width with a nine-inch roll diameter. The universal toilet paper roll comes in 12 packs per unit.
This Scott Essential jumbo core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 1000 feet length x 3 1/2 inches width with a nine-inch roll diameter. The universal toilet paper roll comes in 12 packs per unit.
This roll of Scott standard bathroom tissue is white, two-ply, and made of 100% recycled fibre with 20% post-consumer waste paper. Each perforated roll has 550 sheets measuring 4 x 4 inches. Available in a case of 40 rolls.
This roll of Scott standard bathroom tissue is white, two-ply, and made of 100% recycled fibre with 20% post-consumer waste paper. Each perforated roll has 550 sheets measuring 4 x 4 inches. Available in a case of 40 rolls.
This Scott Essential jumbo coreless toilet paper roll is made of two-ply paper with 20% post-consumer recycled content and a minimum of 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO and FSC certifications. It comes in white and measures 1150 feet length x 3 5/8 inches width. The continuous proprietary bathroom tissue roll comes in 12 packs per unit.
This Scott Essential jumbo coreless toilet paper roll is made of two-ply paper with 20% post-consumer recycled content and a minimum of 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO and FSC certifications. It comes in white and measures 1150 feet length x 3 5/8 inches width. The continuous proprietary bathroom tissue roll comes in 12 packs per unit.
This Scott Essential standard core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 100% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 4 x 4 in width. The universal toilet paper roll comes in 80 packs per unit with 473 sheets in each pack.
This Scott Essential standard core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 100% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 4 x 4 in width. The universal toilet paper roll comes in 80 packs per unit with 473 sheets in each pack.
This Scott Jr jumbo bathroom tissue roll is made of two-ply paper which meets the Green Seal, ECOLOGO and Forest Stewardship Council certifications. It comes in white and measures 1000 feet length x 3 1/2 inches width. The continuous universal bathroom tissue roll comes in four packs per unit.
This Scott Jr jumbo bathroom tissue roll is made of two-ply paper which meets the Green Seal, ECOLOGO and Forest Stewardship Council certifications. It comes in white and measures 1000 feet length x 3 1/2 inches width. The continuous universal bathroom tissue roll comes in four packs per unit.
This Cottonelle standard core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer recycled content which meets the FSC certification. It comes in white and measures 150 feet length x 4 inches width with a 1½-inch core diameter. The universal toilet paper roll comes in 60 packs per unit with 451 sheets in each pack and each sheet measures 4 length x 4 inches width.
This Cottonelle standard core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer recycled content which meets the FSC certification. It comes in white and measures 150 feet length x 4 inches width with a 1½-inch core diameter. The universal toilet paper roll comes in 60 packs per unit with 451 sheets in each pack and each sheet measures 4 length x 4 inches width.
This Scott jumbo core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer recycled content and a minimum of 100% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 1000 feet length x 3 1/4 inches width with a 3¼-inch core diameter. The continuous universal toilet paper roll comes in 12 packs per unit.
This Scott jumbo core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer recycled content and a minimum of 100% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 1000 feet length x 3 1/4 inches width with a 3¼-inch core diameter. The continuous universal toilet paper roll comes in 12 packs per unit.
This Select jumbo toilet paper roll is made of two-ply paper with 100% recycled fibre which meets the Environmentally Preferable Product and Green Seal certifications. It comes in white and measures 1000 feet length x 3 1/4 inches width. The continuous universal toilet paper roll comes in 12 packs per unit.
This Select jumbo toilet paper roll is made of two-ply paper with 100% recycled fibre which meets the Environmentally Preferable Product and Green Seal certifications. It comes in white and measures 1000 feet length x 3 1/4 inches width. The continuous universal toilet paper roll comes in 12 packs per unit.
This Select standard toilet paper roll is made of two-ply paper with 100% recycled fibre. It comes in white and measures 2000 length x 3 1/4 inches width. The universal toilet paper roll comes in 48 packs per unit with 500 sheets in each pack.
This Select standard toilet paper roll is made of two-ply paper with 100% recycled fibre. It comes in white and measures 2000 length x 3 1/4 inches width. The universal toilet paper roll comes in 48 packs per unit with 500 sheets in each pack.
This standard core toilet paper roll is made of two-ply paper with a minimum of 100% post-consumer recycled content which meets Green Seal and EPP certifications. It comes in white and measures 150 feet length x 3 1/2 inches width with a 4 1/4 inches roll diameter. The universal toilet paper roll comes in 48 packs per unit with 500 sheets in each pack.
This standard core toilet paper roll is made of two-ply paper with a minimum of 100% post-consumer recycled content which meets Green Seal and EPP certifications. It comes in white and measures 150 feet length x 3 1/2 inches width with a 4 1/4 inches roll diameter. The universal toilet paper roll comes in 48 packs per unit with 500 sheets in each pack.
This Scott Essential coreless toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 328 feet length x 4 inches width. The proprietary toilet paper roll comes in 36 packs per unit with 1000 sheets in each pack.
This Scott Essential coreless toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 328 feet length x 4 inches width. The proprietary toilet paper roll comes in 36 packs per unit with 1000 sheets in each pack.
This Signature high capacity toilet paper roll is made of two-ply paper which meets the Environmentally Preferable Product and Forest Stewardship Council certifications. It comes in white and measures 230 feet length x 3 3/4 inches width. The proprietary toilet paper roll comes in 36 packs per unit with 700 sheets in each pack.
This Signature high capacity toilet paper roll is made of two-ply paper which meets the Environmentally Preferable Product and Forest Stewardship Council certifications. It comes in white and measures 230 feet length x 3 3/4 inches width. The proprietary toilet paper roll comes in 36 packs per unit with 700 sheets in each pack.
This white Select series toilet paper roll is made of recycled paper, features 100% recycled, convenience, cost-wise solution, individually wrapped for more hygiene, safe for plumbing, septic systems.
This white Select series toilet paper roll is made of recycled paper, features 100% recycled, convenience, cost-wise solution, individually wrapped for more hygiene, safe for plumbing, septic systems.
This Perform jumbo toilet paper roll is made of two-ply paper with 100% recycled and a minimum of 60% post-consumer material which meets the Environmentally Preferable Product ECOLOGO, Green Seal and Green-e certifications. It comes in white and measures 1250 feet length x 3 3/8 inches width. The continuous proprietary toilet paper roll comes in six packs per unit.
This Perform jumbo toilet paper roll is made of two-ply paper with 100% recycled and a minimum of 60% post-consumer material which meets the Environmentally Preferable Product ECOLOGO, Green Seal and Green-e certifications. It comes in white and measures 1250 feet length x 3 3/8 inches width. The continuous proprietary toilet paper roll comes in six packs per unit.
This Control interfold toilet paper sheets are made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 8 1/4 length x 4 1/2 inches width. The universal toilet paper sheets come in 36 packs per unit with 250 sheets in each pack.
This Control interfold toilet paper sheets are made of two-ply paper with a minimum of 20% post-consumer and 50% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 8 1/4 length x 4 1/2 inches width. The universal toilet paper sheets come in 36 packs per unit with 250 sheets in each pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.