!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL, STANDARD CORE, 2 PLY, 473 SHEETS, 168 FT LENGTH, 80 PK

TOILET PAPER ROLL, STANDARD CORE, 2 PLY, 473 SHEETS, 168 FT LENGTH, 80 PK

SCOTT

TOILET PAPER ROLL, STANDARD CORE, 2 PLY, 473 SHEETS, 168 FT LENGTH, 80 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL, STANDARD CORE, 2 PLY, 473 SHEETS, 168 FT LENGTH, 80 PK

TOILET PAPER ROLL, STANDARD CORE, 2 PLY, 473 SHEETS, 168 FT LENGTH, 80 PK

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.26 / CASE of 80

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB13217
  • Mfr. Model # 13217
  • UNSPSC # 14111701
  • CATALOGUE PAGE # 766
  • Shipping Weight 30.1 lbs

Product Details

This Scott Essential standard core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer and 100% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 4 x 4 in width. The universal toilet paper roll comes in 80 packs per unit with 473 sheets in each pack.

Technical Specs

  • ItemToilet Paper Roll
  • Toilet Paper TypeStandard Core
  • Sheet Size4 in x 4 in
  • Roll Length168 ft
  • Proprietary/UniversalUniversal
  • Sheet Length4 in
  • ColourWhite
  • MaterialPaper
  • Product Series Scott(R) Essential(TM)
  • Ply 2
  • Number of Sheets 506
  • Roll Dia. 4 3/4 in
  • Sheet Width 4 in
  • Core Dia. 1 1/2 in
  • Compatible Mfg. Model Number 09021
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 100% Pre-Consumer Recycled Content
    Green Certification or Other Recognition: Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list