!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL, STANDARD, 2-PLY, WHITE, 2000 X 3¼ IN, 500 SHEETS, 48 PK

TOILET PAPER ROLL, STANDARD, 2-PLY, WHITE, 2000 X 3¼ IN, 500 SHEETS, 48 PK

CASCADES PRO

TOILET PAPER ROLL, STANDARD, 2-PLY, WHITE, 2000 X 3¼ IN, 500 SHEETS, 48 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL, STANDARD, 2-PLY, WHITE, 2000 X 3¼ IN, 500 SHEETS, 48 PK

TOILET PAPER ROLL, STANDARD, 2-PLY, WHITE, 2000 X 3¼ IN, 500 SHEETS, 48 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.03 / CASE of 48

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGB042
  • Mfr. Model # B042
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.58 lbs

Product Details

This Select standard toilet paper roll is made of two-ply paper with 100% recycled fibre. It comes in white and measures 2000 length x 3 1/4 inches width. The universal toilet paper roll comes in 48 packs per unit with 500 sheets in each pack.

Technical Specs

  • ItemBathroom Tissue
  • Toilet Paper TypeStandard Core
  • Sheet Size3-1/5 in x 4 in
  • Roll Length500 ft
  • Proprietary/UniversalUniversal
  • Sheet Length3.2 in
  • ColourWhite
  • Features100% Recycled, Convenience, Cost-Wise Solution, Individually Wrapped for More Hygiene, Safe for Plumbing, Septic Systems
  • Product Series Select(R)
  • Ply 2
  • Number of Sheets 500
  • Roll Dia. 4.25 in
  • Sheet Width 4 in
  • Core Dia. 1 5/8 in
  • Compatible Mfg. Model Number DB20
  • Material Recycled Paper
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms