This Scott jumbo core toilet paper roll is made of two-ply paper with a minimum of 20% post-consumer recycled content and a minimum of 100% pre-consumer recycled content which meets FSC and ECOLOGO certifications. It comes in white and measures 1000 feet length x 3 1/4 inches width with a 3¼-inch core diameter. The continuous universal toilet paper roll comes in 12 packs per unit.
Technical Specs
ItemToilet Paper Roll
Toilet Paper TypeJumbo
Sheet SizeContinuous
Roll Length1,000 ft
Proprietary/UniversalUniversal
Sheet LengthContinuous
ColourWhite
MaterialPaper
Product SeriesScott(R) Essential(TM)
Ply2
Number of SheetsContinuous
Roll Dia.9 3/8 in
Sheet Width3 1/4 in
Core Dia.3 1/4 in
Compatible Mfg. Model Number09551, 09508, 09507
Country of OriginUnited States
(subject to change)