!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Container Type
Container Size
Ready to Use/Concentrated
Cleaner Form
Primary Chemical
Sheet Length
Sheet Width
Product Series
Properties
NSF Rating ?
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Surface Disinfectants & Sanitizers

Surface disinfectants and sanitizers reduce the number of germs on hard nonporous surfaces to keep germs from spreading. Clean surfaces using cleaners that remove dirt and other impurities before using disinfectants or sanitizers. Disinfectants are antimicrobial chemicals that destroy or eliminate most pathogens and disease-causing microorganisms on cleaned surfaces, lowering the risk of spreading infection. Sanitizers are antimicrobial chemicals that reduce germs on a cleaned surface, but may not completely destroy or eliminate all bacteria or viruses. Disinfectants and sanitizers are commonly used in hospitals, schools, office buildings, restaurants, and hotels.

https://catalogue.grainger.ca/?hybris=true

 126  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPRAY NINE
  • CLEANER SPRAY NINE 946ML
  • Item # BRGC26832
  • Mfr. Model # C26832
  • EHC: EHC :
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 946 mL.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 775
  • CLOROX
  • CLOROXPRO CDW FRESH SCENT WIPES 75 CT
  • Item # CLO01169
  • Mfr. Model # 10055500011695
  • EHC: EHC :
  • Disinfecting wipe, fresh scent. One-step disinfecting and cleaning. Kills germs such as Strep, Staph, E. coli, Pseudomonas and Influenza. Ready to use, premoistened wipes. Bleach-free formula! Health Canada registered disinfectant. 75 sheets.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 774
  • SPRAY NINE
  • CLEANER SPRAY NINE 650ML
  • Item # BRGC26822
  • Mfr. Model # C26822
  • EHC: EHC :
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 650 mL.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANER GERMICIDE PINOSAN 5L
  • Item # DSB53016
  • Mfr. Model # 53016
  • EHC: EHC :
  • All-in-one disinfectant/sanitizer/cleaner/deodorizer. Destroys a wide range of bacterial, fungi and viruses such as: pseudomonas aeruginosa, salmonella choleraesuis, influenza A/Hong Kong, HIV-1, saphylococcus aureus, trichophyton mentagrophyte, and more.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPRAY NINE
  • CLEANER SPRAY NINE 4L
  • Item # BRGC26804
  • Mfr. Model # C26804
  • EHC: EHC :
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 4 L.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list