!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISINFECTING FRESH SCENT WIPES,75CT

DISINFECTING FRESH SCENT WIPES,75CT

CLOROX

DISINFECTING FRESH SCENT WIPES,75CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISINFECTING FRESH SCENT WIPES,75CT

DISINFECTING FRESH SCENT WIPES,75CT

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01609PAK2
  • Mfr. Model # 10055500016096
  • UNSPSC # 47131700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • ItemWipe
  • Targeted PathogensSARS-CoV-2 virus (causes COVID-19)
  • Container TypeCanister
  • Ready to Use/ConcentratedReady to Use
  • ApplicationCleaning and Disinfecting
  • BiodegradableNot Biodegradeable
  • Disposable/ ReusableDisposable
  • Flash Point93 Degrees C
  • Sheet Length6 29/32 in
  • StandardsHMIS Rating 1-0-0-X
  • Primary Chemical n-Alkyl Dimethyl Benzyl Ammonium Chlorides
  • Wet Contact Time 4 min
  • Container Size 75 ct
  • Cleaner Form Wipes
  • Fragrance Apple, Floral, Fruityl
  • Colour White
  • Features Make cleaning and disinfecting multi-surfaces easy and convenient with Clorox(R) Disinfecting Wipes. Kills SARS-CoV-2 virus (causes COVID-19)
  • Product Series Clorox Professional
  • Sheet Width 7 29/32 in
  • Surfaces for Use On Common Hospital Surfaces
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list