!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PINOSAN CLEANER, 5 L BOTTLE, PINE FRAGRANCE, LIQUID, BIODEGRADABLE, FOR WASHABLE HARD SURFACE(S), CONCENTRATED

PINOSAN CLEANER, 5 L BOTTLE, PINE FRAGRANCE, LIQUID, BIODEGRADABLE, FOR WASHABLE HARD SURFACE(S), CONCENTRATED

DUSTBANE

PINOSAN CLEANER, 5 L BOTTLE, PINE FRAGRANCE, LIQUID, BIODEGRADABLE, FOR WASHABLE HARD SURFACE(S), CONCENTRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PINOSAN CLEANER, 5 L BOTTLE, PINE FRAGRANCE, LIQUID, BIODEGRADABLE, FOR WASHABLE HARD SURFACE(S), CONCENTRATED

PINOSAN CLEANER, 5 L BOTTLE, PINE FRAGRANCE, LIQUID, BIODEGRADABLE, FOR WASHABLE HARD SURFACE(S), CONCENTRATED

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.53 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53016
  • Mfr. Model # 53016
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

All-in-one disinfectant/sanitizer/cleaner/deodorizer. Destroys a wide range of bacterial, fungi and viruses such as: pseudomonas aeruginosa, salmonella choleraesuis, influenza A/Hong Kong, HIV-1, saphylococcus aureus, trichophyton mentagrophyte, and more.

Technical Specs

  • ItemCleaner
  • Container TypeBottle
  • Ready to Use/ConcentratedConcentrated
  • FragrancePine
  • Surfaces for Use OnWashable hard surfaces
  • Wet Contact Time10 min
  • Product SeriesPinosan
  • Flash PointGreater than 93 Degrees C
  • FeaturesDisinfectant and deodorizer with pine oil
  • EPA RegisteredEPA Registered
  • Net Weight11 lb
  • Primary Chemical Pine Oil (50 to 60%)
  • Container Size 5 L
  • Recommended Dilution 1:80 (disinfection), 1:120 (general), 1:256 (light cleaning)
  • Cleaner Form Liquid
  • Standards DIN 02138827, CFIA Approved
  • Targeted Pathogens Bacteria, fungi, viruses
  • VOC Content 0%
  • Biodegradable Biodegradable
  • Rinse Required Requires Rinse
  • EPA Registration Number 2138827
  • Properties Cleans, Disinfects, Deodorizes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list