!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Clamp Style
For Pipe Size
For Copper Tube Size
For Maximum Outside Diameter
Installed Height
Overall Width
Cushion Material
For Insulation Thickness
Minimum Operating Temperature
Maximum Operating Temperature
Load Capacity
Standards
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Strut Channel Tube & Pipe Clamps

https://catalogue.grainger.ca/?hybris=true

 72  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • CUSHION CLAMP: GALVANIZED STEEL, FOR ½ IN PIPE, FOR ½ IN MAX. OUTSIDE DIAMETER
  • Item # GGM22FP75
  • Mfr. Model # 22FP75
  • EHC: EHC :
  • This cushion clamp meets the standards for MSS SP-58 and MSS SP-69, has a length of 15/16 inch, a width of 1⅝ inch, has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This cushion clamp features controlled squeeze design, plus it is for use on hose, pipe, tube.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H
  • Item # GGM22FP73
  • Mfr. Model # 22FP73
  • EHC: EHC :
  • This strut pipe clamp has a width of 4 5/16 inch, and is designed for the following applications: route pipe, tubing, and conduit across strut channel. This strut pipe clamp is for use on conduit to strut channel, pipe, tube.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1768
  • ZSI
  • VIBRATION-DAMPENING STRUT CLAMP: 304 SS, FOR ½ IN COPPER TUBE, FOR ⅝ IN MAX. OD
  • Item # WWG4MVJ6
  • Mfr. Model # 010NS014
  • EHC: EHC :
  • This Cush-A-Clamp series vibration-dampening strut clamp meets the standards for MSS, has a length of 1 1/16 inch, a width of 1⅝ inch, and is designed for: high vibration. It has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This vibration-dampening strut clamp features controlled squeeze design and includes clamp, cushion, nylon-insert nut, shoulder stud plus it is for use on tubes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CUSH-A-NATOR
  • VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD
  • Item # WWG33KF46
  • Mfr. Model # CN04
  • EHC: EHC :
  • This cushioned clamp meets the standards for MSS SP-58 and MSS SP-69, has a length of 1.62 inch, a width of 0.62 inch, has an operating temperature of -50 Degrees to 275 Degrees F and is made of standard tpe cushion, steel clamp. This cushioned clamp includes clamp halves with captured stud, cushion, nylon lock nut.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZSI
  • VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR ¼ IN COPPER TUBE, FOR ⅜ IN MAX. OD
  • Item # WWG4MVF8
  • Mfr. Model # 006T010
  • EHC: EHC :
  • This Cush-A-Clamp series vibration-dampening strut clamp meets the standards for MSS SP-58 and MSS SP-69, has a length of 13/16 inch, a width of 1⅝ inch, and is designed for: high vibration. It has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This vibration-dampening strut clamp features controlled squeeze design and includes clamp, cushion, nylon-insert nut, shoulder stud plus it is for use on tubes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list