!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H

STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H

APPROVED VENDOR

STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H

STRUT PIPE CLAMP: GALVANIZED STEEL, FOR 4 IN PIPE, FOR 4⅛ IN MAXIMUM OD, ⅝ IN H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22FP73
  • Mfr. Model # 22FP73
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.65 lbs

Product Details

This strut pipe clamp has a width of 4 5/16 inch, and is designed for the following applications: route pipe, tubing, and conduit across strut channel. This strut pipe clamp is for use on conduit to strut channel, pipe, tube.

Technical Specs

  • ItemStrut Pipe Clamp
  • Clamp Material FinishGalvanized
  • For Maximum Outside Diameter4 1/8 in
  • For Strut Channel Width1 5/8 in
  • Includes Condensate DrainCondensate Drain Not Included
  • Load Capacity1,000 lb
  • Overall Width4 5/16 in
  • Threaded Rod Size3/8"-16
  • Mounting LocationStrut, Wall
  • Clamp StyleStandard Strut Clamp
  • Metal DetectableMetal Detectable
  • Clamp Material Steel
  • For Insulation Thickness 1/8 in
  • For Pipe Size 4 in
  • For Tube Outside Diameter 4 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Overall Height 5/8 in
  • Surface Mount Orientation Side Mount
  • For Use On Conduit to Strut Channel, Pipe, Tube
  • Application Route Pipe, Tubing, and Conduit Across Strut Channel
  • For Location Indoor, Outdoor
  • Mount Type Clamp-On
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list