!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD

CUSH-A-NATOR

VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC-PLATED STEEL, FOR ¼ IN COPPER TUBE, FOR ¼ IN MAX. OD

CUSH-A-NATOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33KF46
  • Mfr. Model # CN04
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This cushioned clamp meets the standards for MSS SP-58 and MSS SP-69, has a length of 1.62 inch, a width of 0.62 inch, has an operating temperature of -50 Degrees to 275 Degrees F and is made of standard tpe cushion, steel clamp. This cushioned clamp includes clamp halves with captured stud, cushion, nylon lock nut.

Technical Specs

  • ItemCushioned Clamp
  • Tube Size1/4 in
  • Temp. Range (F)-50 Degrees to 275 Degrees F
  • Width0.62 in
  • Hardware MaterialPlated Steel
  • IncludesClamp Halves with Captured Stud, Cushion, Nylon Lock Nut
  • Package Quantity1
  • Type Standard
  • Material Standard TPE Cushion, Steel Clamp
  • Length 1.62 in
  • Height 0.98 in
  • Insert Material Thermoplastic Elastomer
  • Standards MSS SP-58 and MSS SP-69 (Type 58)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list