CUSHION CLAMP: GALVANIZED STEEL, FOR ½ IN PIPE, FOR ½ IN MAX. OUTSIDE DIAMETER
CUSHION CLAMP: GALVANIZED STEEL, FOR ½ IN PIPE, FOR ½ IN MAX. OUTSIDE DIAMETER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cushion clamp meets the standards for MSS SP-58 and MSS SP-69, has a length of 15/16 inch, a width of 1⅝ inch, has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This cushion clamp features controlled squeeze design, plus it is for use on hose, pipe, tube.
Technical Specs
Item Cushion Clamp
Clamp Material Finish Galvanized
Cushion Material TPE
For Pipe Size 1/2 in
Load Capacity 1,000 lb
Mount Type Strut Channel
Overall Width 1 5/8 in
For Use On Hose, Pipe, Tube
Standards Conforms with MSS SP-58 and MSS SP-69
Features Controlled Squeeze Design
Metal Detectable Metal Detectable
Resistance Properties Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Material Steel
Clamp Type Cushion Clamp
For Maximum Outside Diameter 1/2 in
For Strut Channel Width 1 5/8 in
Maximum Operating Temperature 275 Degrees F
Overall Length 15/16 in
Clamp Style Cushioned Strut Clamp
Minimum Operating Temperature -50 Degrees F
Cushioned Cushioned
For Tube Outside Diameter 5/8 in
Mounting Location Strut
Country of Origin China
(subject to change)
Alternate Products
ZSI
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.17
/ each