!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Horsepower ?
Phase
Nameplate Voltage ?
Pump Housing Material
Flow Rate @ 20 ft of Head (Maximum)
Flow Rate @ 40 ft of Head (Maximum)
Flow Rate @ 60 ft of Head (Maximum)
Flow Rate @ 80 ft of Head (Maximum)
Flow Rate @ 100 ft of Head (Maximum)
Flow Rate @ 120 ft of Head (Maximum)
Flow Rate @ 140 ft of Head (Maximum)
Maximum Feet of Head
Compatible Intake Pipe Size
Compatible Discharge Pipe Size
Intake Type
Motor Enclosure
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Straight Centrifugal Pumps

Straight centrifugal pumps have an intake connection in-line with the impeller's eye and shaft. These pumps use centrifugal force to move water through systems for various applications. They require regular priming or for the liquid source to be located above the intake. The pump's head and flow performance increase as the HP rating increases. Different housing materials can handle fluids for various applications. Cast iron is more cost-effective but less corrosion-resistant than stainless steel, bronze, and aluminum. Aluminum resists corrosion better than cast iron and is lightweight. Bronze is corrosion-resistant and can handle potable water if NSF-certified. Stainless steel resists corrosion better than other materials and handles a wider range of liquids, including potable water if NSF-certified.

https://catalogue.grainger.ca/?hybris=true

 256  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list