!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 2 1/2 HORSEPOWER, 208-230/460V AC, 142 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 1/2 HORSEPOWER, 208-230/460V AC, 142 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, 2 1/2 HORSEPOWER, 208-230/460V AC, 142 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 2 1/2 HORSEPOWER, 208-230/460V AC, 142 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 1/2 HORSEPOWER, 208-230/460V AC, 142 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,716.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RJ68
  • Mfr. Model # 4RJ68
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.5 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Horsepower2 1/2 hp
  • Intake TypeNPT
  • PrimingManual
  • Frequency60 Hz
  • Maximum Media Temperature225 Degrees F
  • PhaseThree
  • Seal TypeType 21
  • Best Efficiency Flow75 gpm
  • Compatible Intake Pipe Size2 in
  • Flow Rate @ 100 ft of Head (Maximum)53 gpm
  • Flow Rate @ 20 ft of Head (Maximum)92 gpm
  • Flow Rate @ 60 ft of Head (Maximum)77 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Overall Height8.9 in
  • Overall Width8.6 in
  • Shut Off Pressure (Maximum)60 psi
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Silicon Brass, Stainless Steel
  • Compatible Discharge Pipe Size 1 1/2 in
  • Maximum Feet of Head 142 ft
  • Impeller Material Silicon Brass
  • Nameplate Voltage 208-230/460V AC
  • Pump Housing Material Cast Iron
  • Impeller Design Closed
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Seal Material 316 Stainless Steel, Buna-N, Carbon, Ceramic
  • Suction Lift (Maximum) 25 ft
  • Best Efficiency Head 75 to 115 ft
  • Discharge Rotation 90 Degrees Increments
  • Flow Rate @ 120 ft of Head (Maximum) 37 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 85 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 67 gpm
  • Motor Frame Designation 56Y
  • Overall Length 17.2 in
  • Maximum RPM 3,450 RPM
  • Specific Gravity (Maximum) 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list