!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 1/4 HORSEPOWER, 115V AC, 11 FT MAXIMUM HEAD, 1 1/4 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1/4 HORSEPOWER, 115V AC, 11 FT MAXIMUM HEAD, 1 1/4 IN, 1 1/4 IN INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, 1/4 HORSEPOWER, 115V AC, 11 FT MAXIMUM HEAD, 1 1/4 IN, 1 1/4 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 1/4 HORSEPOWER, 115V AC, 11 FT MAXIMUM HEAD, 1 1/4 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1/4 HORSEPOWER, 115V AC, 11 FT MAXIMUM HEAD, 1 1/4 IN, 1 1/4 IN INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $477.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5PXX9
  • Mfr. Model # 5PXX9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.31 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Flow Rate @ 10 ft of Head (Maximum)4 gpm
  • Impeller MaterialCast Aluminum
  • Intake TypeNPT
  • Pump Housing MaterialAluminum
  • Frequency60 Hz
  • Maximum Media Temperature180 Degrees F
  • Motor TypeSplit-Phase
  • Seal MaterialCarbon, Ceramic, NBR
  • Solid Diameter (Maximum)0.13 in
  • Best Efficiency Flow10 gpm
  • Compatible Intake Pipe Size1 1/4 in
  • Duty CycleContinuous
  • Flow Rate @ 5 ft of Head (Maximum)18 gpm
  • Motor Ambient Temperature (Maximum)104 Degrees F
  • Overall Height7 in
  • Overall Width5.8 in
  • Shaft MaterialCarbon Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/4 in
  • Maximum Feet of Head 11 ft
  • Horsepower 1/4 hp
  • Includes Manual
  • Nameplate Voltage 115V AC
  • Maximum Flow Rate 23 gpm
  • Impeller Design Semi-Open
  • Motor Enclosure Open Drip Proof
  • Phase Single
  • Seal Type Mechanical
  • Standards CUS Certified (Motor Only)
  • Best Efficiency Head 8 ft
  • Discharge Rotation 90 Degrees Increments
  • Flow Rate @ 1 ft of Head (Maximum) 24 gpm
  • For Use With Potable Systems Not for Use With Potable Systems
  • Motor Frame Designation 48Z
  • Overall Length 10 in
  • Maximum RPM 1,725 RPM
  • Shut Off Pressure (Maximum) 5 psi
  • Wetted Material Aluminum, Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list