!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 90 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 90 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 90 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 90 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 2 HORSEPOWER, 115/230V AC, 90 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,017.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXJ9
  • Mfr. Model # 2ZXJ9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.08 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head90 ft
  • Horsepower2 hp
  • Intake TypeNPT
  • Pump Housing MaterialCast Iron
  • Impeller DesignClosed
  • Maximum Media Temperature200 Degrees F
  • PhaseSingle
  • Seal MaterialViton
  • Solid Diameter (Maximum)0.31 in
  • Best Efficiency Flow54 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • Flow Rate @ 30 ft of Head (Maximum)85 gpm
  • Flow Rate @ 50 ft of Head (Maximum)71 gpm
  • Flow Rate @ 70 ft of Head (Maximum)54 gpm
  • Flow Rate @ 90 ft of Head (Maximum)32 gpm
  • Overall Height8.9 in
  • Overall Width8.8 in
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 94 gpm
  • Impeller Material Cast Iron
  • Nameplate Voltage 115/230V AC
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Pumping Application Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Standards UL Approval in Motor
  • Best Efficiency Head 70 ft
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation, Transfer Non-Flammable Liquids
  • Flow Rate @ 20 ft of Head (Maximum) 90 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 78 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 62 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 43 gpm
  • Motor Frame Designation 56J
  • Overall Length 17 in
  • Maximum RPM 3,450 RPM
  • Shut Off Pressure (Maximum) 47 psi
  • Wetted Material Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list