!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Lighting Technology
Light Type
Lens Colour
Shape
Overall Diameter
Overall Height
Overall Width
Electrical Connection
Mount Type
Mount Style
Installation Type
IP Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Stop, Turn & Tail Vehicle Lights

Stop, turn, and tail lights alert other motorists when a vehicle is changing direction or braking.

https://catalogue.grainger.ca/?hybris=true

 333  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • LAMP KIT W GROMMET/PIGTAIL/REFLECTOR, ROUND, TORSION/GEL MOUNT, 0.48 TO 2.1 A, RED, PC
  • Item # GRO52682
  • Mfr. Model # 52682
  • EHC: EHC :
  • This kit features a sealed, round, red lamp with a 4.32-inch diameter, grommet mount, pigtail connection with a female pin, and a built-in reflector. It has a Torsion Mount II, Gel-Mount bulb cradle design and a current rating of 0.48 to 2.1 amps. Its depth measures 2.07 inches and the lens and housing are made of polycarbonate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • MARKER LIGHT, LED, BACKUP/REVERSE LIGHT, CLEAR, RECTANGULAR, 2½ IN OVERALL H, WIRE LEADS
  • Item # WWG54DE14
  • Mfr. Model # M42206
  • EHC: EHC :
  • This M42206 Series marker light features sealed unit and it includes screws. It is made of polycarbonate, is clear and also has a five-year manufacturer's warranty. This marker light has an overall height of 2½ inch, an overall width of 4⅝ inch, an overall depth of 3/8 inch, in addition to a rectangular shape plus a surface/screw mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, OVAL, 2 5/16 IN OVERALL H, 6½ IN OVERALL W
  • Item # WWG31DG18
  • Mfr. Model # M63350R
  • EHC: EHC :
  • This stop/turn/tail light features sealed unit and it includes screws. It is made of polycarbonate, is red and meets the standards for J1395, J1398, J585e, I6S2T2, U3 and also has a five-year manufacturer's warranty. This stop/turn/tail light has an overall height of 2 5/16 inch, an overall width of 6½ inch, an overall depth of 3/8 inch, in addition to a oval shape plus a surface/grommet mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 536
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list