STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, ROUND, 4 5/16 IN OVERALL DIAMETER, 4 5/16 IN OVERALL H
STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, ROUND, 4 5/16 IN OVERALL DIAMETER, 4 5/16 IN OVERALL H
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Sealed 4 inch round supernova(R) LED Stop-tail-turn lamp, male pin: 12.8 volt, 10 diode, red.
Technical Specs
- ItemStop/Turn/Tail Light
- Light TypeStop Light
- ShapeRound
- Overall Height4 5/16 in
- Current0.03 to 0.24 A
- Compatible Electrical Connection Manufacturer Model Number66815, 66816, 66841, 66845, 67002, 67005
- Mount StyleSurface
- StandardsI, P2, S, T
- Housing MaterialPlastic, Polycarbonate
- Manufacturer Warranty10 yr
- Operating Voltage12V DC
- Lighting Technology LED
- Lens Colour Red
- Overall Diameter 4 5/16 in
- Overall Depth 3/4 in
- Electrical Connection Male Pin
- Mount Type Grommet
- Installation Type Permanent
- Features Uses Tin-Plated, Solid-Brass Pin Terminals, Encapsulated, Hermetic Lens to Housing Seal
- Lens Material Acrylic
- Number of Bulbs 10
- Country of Origin United States
(subject to change)
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.43
/ EACH