STOP/TURN/TAIL LIGHT, LED, TURN SIGNAL LIGHT, AMBER, ROUND, 4 5/16 IN OVERALL DIAMETER, FEMALE PIN
STOP/TURN/TAIL LIGHT, LED, TURN SIGNAL LIGHT, AMBER, ROUND, 4 5/16 IN OVERALL DIAMETER, FEMALE PIN
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
High count diode LED lamps, 4 inches U.S. 40 series. Female pin termination accepts all popular plug-in connectors. Concentric, high count diode design 24 in red, 39 in yellow. Fits all popular mountings and grommets.
Technical Specs
Item Stop/Turn/Tail Light
Light Type Turn Signal Light
Shape Round
Overall Height 4 5/16 in
Current 0.1 A, 0.96 A
Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090
Mount Style Surface
Standards I
Housing Material Plastic
Manufacturer Warranty 2 yr
Operating Voltage 12V DC
Lighting Technology LED
Lens Colour Amber
Overall Diameter 4 5/16 in
Overall Depth 3/4 in
Electrical Connection Female Pin
Mount Type Bracket, Grommet
Installation Type Permanent
Features 45-Diode Design
Lens Material Acrylic
Number of Bulbs 24
Country of Origin United States
(subject to change)
Alternate Products
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.11
/ EACH