STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, ROUND, 4 5/16 IN OVERALL DIAMETER, 4 5/16 IN OVERALL H
STOP/TURN/TAIL LIGHT, LED, STOP LIGHT, RED, ROUND, 4 5/16 IN OVERALL DIAMETER, 4 5/16 IN OVERALL H
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
High count diode LED lamps, 4 inches U.S. 40 series. Female pin termination accepts all popular plug-in connectors. Concentric, high count diode design 24 in red, 39 in yellow. Fits all popular mountings and grommets.
Technical Specs
Item Stop/Turn/Tail Light
Light Type Stop Light
Shape Round
Overall Height 4 5/16 in
Current 0.03 A, 0.56 A
Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090
Mount Style Surface
Standards I, P2, S, T
Housing Material Plastic
Manufacturer Warranty 2 yr
Operating Voltage 12V DC
Lighting Technology LED
Lens Colour Red
Overall Diameter 4 5/16 in
Overall Depth 3/4 in
Electrical Connection Female Pin
Mount Type Bracket, Grommet
Installation Type Permanent
Features (24) Diode Design
Lens Material Acrylic
Number of Bulbs 24
Country of Origin United States
(subject to change)
Alternate Products
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.43
/ EACH