!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
System of Measurement
Compatible Tube Material
Series
Maximum Operating Pressure
Maximum Operating Temperature
Fitting Material
Finish/Coating
Application
Standards

Steel Compression Tube Fittings for Hydraulics

https://catalogue.grainger.ca/?hybris=true

124 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 9,200 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE8FNL-S
  • Mfr. Model # 8 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 9,200 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 13/16"-16 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 9,200 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE6FNL-S
  • Mfr. Model # 6 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 9,200 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 11/16"-16 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 9,200 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE4FNL-S
  • Mfr. Model # 4 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 9,200 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 9/16"-18 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE12FNL-S
  • Mfr. Model # 12 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 1 3/16"-12 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE16FNL-S
  • Mfr. Model # 16 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 1 7/16"-12 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK
  • Item # DYE10FNL-S
  • Mfr. Model # 10 FNL-S
  • EHC: EHC :
  • This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 1"-14 thread. Plus, it has a O-Ring Face Seal connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: STRAIGHT CONNECTOR, MALE FLARELESS BITE X MALE FLARELESS BITE, FOR ½ IN X ½ IN TUBE OD
  • Item # DYE8HBU-S
  • Mfr. Model # 8 HBU-S
  • EHC: EHC :
  • This Ferulok series union meets the standards for SAE J514, has a length of 1 7/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F, is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a 13/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • STRAIGHT THREAD CONNECTOR: STRAIGHT ADAPTER, MALE O-RING FACE SEAL X MALE SAE-ORB, ½ IN PIPE
  • Item # DYE8-6F5OLO-S
  • Mfr. Model # 8-6 F5OLO-S
  • EHC: EHC :
  • This Seal-Lok series straight thread connector meets the standards for SAE J1453, has a length of 1 15/32 inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ⅞ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: STRAIGHT ADAPTER, MALE O-RING FACE SEAL X MNPTF, FOR ⅜ IN TUBE OD, 6,000 PSI
  • Item # DYE6FLO-S
  • Mfr. Model # 6 FLO-S
  • EHC: EHC :
  • This Seal-Lok series male connector meets the standards for SAE J1453, has a length of 1¼ inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ¾ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SWIVEL NUT ELBOW: 90 ° SWIVEL ELBOW ADAPTER, MALE O-RING FACE SEAL X SWIVEL FNPT O-RING
  • Item # DYE8C6LO-S
  • Mfr. Model # 8 C6LO-S
  • EHC: EHC :
  • This Seal-Lok series swivel nut elbow meets the standards for SAE J1453, has a length of 1½ inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a 90 Degrees swivel elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: STRAIGHT ADAPTER, MALE O-RING FACE SEAL X MNPTF, FOR ¾ IN TUBE OD, 6,000 PSI
  • Item # DYE12FLO-S
  • Mfr. Model # 12 FLO-S
  • EHC: EHC :
  • This Seal-Lok series male connector meets the standards for SAE J1453, has a length of 1 15/16 inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 1¼ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SWIVEL NUT ELBOW: 90 ° SWIVEL ELBOW ADAPTER, MALE O-RING FACE SEAL X SWIVEL FNPT O-RING
  • Item # DYE6C6LO-S
  • Mfr. Model # 6 C6LO-S
  • EHC: EHC :
  • This Seal-Lok series swivel nut elbow meets the standards for SAE J1453, has a length of 1 5/32 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a 90 Degrees swivel elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB
  • Item # DYE12F65OL-S
  • Mfr. Model # 12 F65OL-S
  • EHC: EHC :
  • This Seal-Lok series straight thread swivel connector meets the standards for SAE J1453, has a length of 2 11/32 inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight swivel adapter, with an imperial system of measurement. Plus, it has a 1¼ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • PIPE THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MNPTF, 500 ° F MAX
  • Item # DYE4-4F6L-S
  • Mfr. Model # 4-4 F6L-S
  • EHC: EHC :
  • This Seal-Lok series pipe thread swivel connector meets the standards for SAE J1453, has a length of 1 17/32 inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish. In addition, it is a straight swivel adapter, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL
  • Item # DYE8S6LO-S
  • Mfr. Model # 8 S6LO-S
  • EHC: EHC :
  • This Seal-Lok series swivel nut branch tee meets the standards for SAE J1453, has a length of 1½ inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: gas, oil. It has an operating temperature of 30 Degrees F to 250 Degrees F, is resistant to corrosion and is made of steel with a zinc nickel finish/coating. In addition, it is a swivel adapter tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL
  • Item # DYE4S6LO-S
  • Mfr. Model # 4 S6LO-S
  • EHC: EHC :
  • This Seal-Lok series swivel nut branch tee meets the standards for SAE J1453, has a length of 1 1/16 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: gas, oil. It has an operating temperature of 30 Degrees F to 250 Degrees F, is resistant to corrosion and is made of steel with a zinc nickel finish/coating. In addition, it is a swivel adapter tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list