CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 9,200 PSI, ZINC NICKEL STEEL, SEAL-LOK
CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 9,200 PSI, ZINC NICKEL STEEL, SEAL-LOK
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 9,200 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 13/16"-16 thread. Plus, it has a O-Ring Face Seal connection type.
Technical Specs
Item Cap
Fitting Connection Type O-Ring Face Seal
Fitting Material Steel
Maximum Operating Pressure 9,200 psi
Specific Fitting Shape Cap
Compatible Fitting Brands Seal-Lok
Series Seal-Lok
Minimum Operating Temperature 30 Degrees F
Application Gases, Oils
Finish/Coating Zinc Nickel
Fitting Tube Size Outer Diameter 1/2 in
Maximum Operating Temperature 250 Degrees F
System of Measurement Imperial
Fitting Thread Size 13/16"-16
Standards SAE J1453
Resistance Properties Over Torque-Resistant, Vibration-Resistant
Country of Origin Taiwan
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$257.20
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$421.21
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.34
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.15
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.28
/ EACH