!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL

SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL

PARKER

SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL

SWIVEL NUT BRANCH TEE: SWIVEL ADAPTER TEE, O-RING FACE SEAL X O-RING FACE SEAL X O-RING FACE SEAL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6S6LO-S
  • Mfr. Model # 6 S6LO-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Seal-Lok series swivel nut branch tee meets the standards for SAE J1453, has a length of 1 5/32 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: gas, oil. It has an operating temperature of 30 Degrees F to 250 Degrees F, is resistant to corrosion and is made of steel with a zinc nickel finish/coating. In addition, it is a swivel adapter tee.

Technical Specs

  • ItemSwivel Nut Branch Tee
  • Fitting Side A Connection TypeO-Ring Face Seal
  • Fitting Side C Connection TypeO-Ring Face Seal
  • Fitting MaterialSteel
  • Fitting Side B Tube Outer Diameter3/8 in
  • Maximum Operating Pressure9,200 psi
  • Overall Length1 5/32 in
  • SeriesSeal-Lok
  • Minimum Operating Temperature30 Degrees F
  • Application Gas, Oil
  • Fitting Side B Connection Type O-Ring Face Seal
  • Finish/Coating Zinc Nickel
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Fitting Side C Tube Outer Diameter 3/8 in
  • Maximum Operating Temperature 250 Degrees F
  • Specific Fitting Shape Swivel Adapter Tee
  • Standards SAE J1453
  • Resistance Properties Corrosion-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list