!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK

CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK

PARKER

CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK

CAP: CAP, O-RING FACE SEAL, 250 ° F MAX OP TEMP, 6,000 PSI, ZINC NICKEL STEEL, SEAL-LOK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE10FNL-S
  • Mfr. Model # 10 FNL-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This Seal-Lok series cap meets the standards for SAE J1453, has a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 30 Degrees F to 250 Degrees F and is resistant to over torque, vibration and is made of steel with a zinc nickel finish/coating. In addition, it is a cap, with an imperial system of measurement, and 1"-14 thread. Plus, it has a O-Ring Face Seal connection type.

Technical Specs

  • ItemCap
  • Fitting Connection TypeO-Ring Face Seal
  • Fitting MaterialSteel
  • Maximum Operating Pressure6,000 psi
  • Specific Fitting ShapeCap
  • Compatible Fitting BrandsSeal-Lok
  • SeriesSeal-Lok
  • Minimum Operating Temperature30 Degrees F
  • Application Gases, Oils
  • Finish/Coating Zinc Nickel
  • Fitting Tube Size Outer Diameter 5/8 in
  • Maximum Operating Temperature 250 Degrees F
  • System of Measurement Imperial
  • Fitting Thread Size 1"-14
  • Standards SAE J1453
  • Resistance Properties Over Torque-Resistant, Vibration-Resistant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list