!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Application
Container Size
Working Time
Colour
Series
Standards

Spray Foam Sealant Cans

These spray foam sealants come in an aerosol can and spray to fill gaps around doors, windows, ductwork, and plumbing fixtures. Spray foam sealants expand to fill hard-to-reach spaces and provide a barrier against air flow, dust, and unwanted pests. Once expanded and cured, excess foam can be trimmed away for a cleaner appearance.

https://catalogue.grainger.ca/?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEWALT
  • FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12
  • Item # BLD08133PPWR
  • Mfr. Model # 08133P-PWR
  • EHC: EHC :
  • This orange, TriggerFoam Pro expanding polyurethane foam blocks the spread of smoke and flame and is used to fill, seal, or insulate concrete, masonry, wood, metal, aluminum, and steel. Its bead diameter is 3/4 inches, expansion ratio is 2 to 3:1, and it has a high foam yield of 1.8 cubic feet per 29-ounce can. It is for indoor or outdoor use with a hardening time of one to five hours, a full cure in 12 to 15 hours, and a temperature range of -40 Degrees F to 194 Degrees F. Available in a packag

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12
  • Item # BLD08136NPWR
  • Mfr. Model # 08136N-PWR
  • EHC: EHC :
  • This purple, TriggerFoam Pro polyurethane foam is for standard use indoors and outdoors to fill, insulate, or seal concrete, masonry, wood, metal, aluminum, and steel. It is for use in temperatures from 41 Degrees F to 95 Degrees F and has a high foam yield of 1.8 cubic feet per 29-ounce can, with an expansion ratio of 2 to 3:1 and a 3/4-inch bead diameter. It begins to harden in one to five hours with a full cure time in 12 to 15 hours. Available in a package of 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • DEWALT
  • ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12
  • Item # BLD08135PPWR
  • Mfr. Model # 08135P-PWR
  • EHC: EHC :
  • This blue, TriggerFoam Pro polyurethane foam is designed for all-season use indoors or outdoors to fill, insulate, or seal concrete, masonry, wood, metal, aluminum, and steel. Its bead diameter is one inch, it has a high foam yield of 1.8 cubic feet per 29-ounce can with an expansion ratio of 2 to 3:1, and can be used in temperatures between 23 Degrees F and 95 Degrees F. It dries between one and four hours and has a full cure time of 12 to 15 hours. Available in a package of 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • DEWALT
  • WINDOW & DOOR FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, GRN, 29 OZ, PUR, PKG 12
  • Item # BLD08134PPWR
  • Mfr. Model # 08134P-PWR
  • EHC: EHC :
  • Use this green, TriggerFoam Pro polyurethane expanding foam to insulate around windows, sills, door frames, and floor and wall joints, indoors and outdoors. It has a 3/4-inch bead diameter and a high foam yield of 1.8 cubic feet per 29-ounce can, with an expansion ratio of 2 to 3:1. It is for use in temperatures ranging from -40 Degrees F to 194 Degrees F and has a hardening time of one to five hours, and a full cure in 12 to 15 hours. Available in a package of 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • DEWALT
  • FOAM CLEANER, INDOOR/OUTDOOR, COLOURLESS, 20 OZ CAN, PKG 6
  • Item # BLD08147PWR
  • Mfr. Model # 08147-PWR
  • EHC: EHC :
  • Use this colourless, TriggerFoam Pro cleaner to remove uncured, one-component, polyurethane foam sealant from inside and outside of tools and equipment. It can also be used to remove uncured foam from hands, clothing, and other unintended surfaces. Contents are extremely flammable. Available in a package of six 20-ounce cans.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list