!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12

FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12

DEWALT

FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12

FIRE BLOCK FOAM SEALANT, INT/EXT, EXP 2-3:1, -40 ° F TO 194 ° F, ORNG, 29 OZ, PUR, PKG 12

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD08133PPWR
  • Mfr. Model # 08133P-PWR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Product Details

This orange, TriggerFoam Pro expanding polyurethane foam blocks the spread of smoke and flame and is used to fill, seal, or insulate concrete, masonry, wood, metal, aluminum, and steel. Its bead diameter is 3/4 inches, expansion ratio is 2 to 3:1, and it has a high foam yield of 1.8 cubic feet per 29-ounce can. It is for indoor or outdoor use with a hardening time of one to five hours, a full cure in 12 to 15 hours, and a temperature range of -40 Degrees F to 194 Degrees F. Available in a packag

Technical Specs

  • ItemExpanding Foam
  • ColourOrange
  • Container TypeCan
  • Maximum Performance Temperature195 Degrees F
  • Working Time5 min
  • Standards2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ASTM C423, ASTM C518, ASTM E814M, ASTM E90, ESR-3263, ICC-ES, UL 723, UL Listing - File No. R16754
  • Number of Components1
  • Specific Gravity0.016 to 0.017
  • Application Air Conditioning Systems, Attics, Door Frames Floor/Wall Joints, Electrical Junction Boxes, Filling: Breaches in Walls, Gaps in Construction Materials, Insulating: Around Window Frames, Pipe Penetrations in Non-Fire Rated Walls, Pipes, Refrigeration Units, Sills, Sound Dampening, Underground Ductwork, Voids in Concrete Forms
  • Container Size 29 oz
  • Full Cure Time 15 hr
  • Minimum Performance Temperature -40 Degrees F
  • For Use On Surface Material Aluminum, Concrete, Masonry, Metal, Steel, Wood
  • Minimum Application Temperature 41 Degrees F
  • Resistance Properties Flame Retardant
  • Series Trigger Foam Pro FireBlock
  • Country of Origin Slovenia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list