!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12

ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12

DEWALT

ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12

ALL SEASON FOAM SEALANT, INT/EXT, EXP 2-3:1, 23 ° F TO 95 ° F, BLUE, 29 OZ, PUR, PKG 12

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.36 / EACH

EHC: EHC :
Min Qty 12 = $472.32

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD08135PPWR
  • Mfr. Model # 08135P-PWR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs

Product Details

This blue, TriggerFoam Pro polyurethane foam is designed for all-season use indoors or outdoors to fill, insulate, or seal concrete, masonry, wood, metal, aluminum, and steel. Its bead diameter is one inch, it has a high foam yield of 1.8 cubic feet per 29-ounce can with an expansion ratio of 2 to 3:1, and can be used in temperatures between 23 Degrees F and 95 Degrees F. It dries between one and four hours and has a full cure time of 12 to 15 hours. Available in a package of 12.

Technical Specs

  • ItemExpanding Foam
  • ColourBlue
  • Container TypeCan
  • Maximum Performance Temperature195 Degrees F
  • Working Time10 min
  • Standards2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ASTM C423, ASTM C518, ASTM E 90, ESR-3263, ICC-ES, UL 723, UL Listing - File No. R16754
  • Number of Components1
  • Specific Gravity0.016 to 0.017
  • Application Air Conditioning Systems, Attics, Door Frames Floor/Wall Joints, Electrical Junction Boxes, Filling: Breaches in Walls, Gaps in Construction Materials, Insulating: Around Window Frames, Pipe Penetrations in Non-Fire Rated Walls, Pipes, Refrigeration Units, Sills, Sound Dampening, Underground Ductwork, Voids in Concrete Forms
  • Container Size 29 oz
  • Full Cure Time 15 hr
  • Minimum Performance Temperature -40 Degrees F
  • For Use On Surface Material Aluminum, Concrete, Masonry, Metal, Steel, Wood
  • Minimum Application Temperature 23 Degrees F
  • Resistance Properties Flame Retardant
  • Series Trigger Foam Pro
  • Country of Origin Slovenia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories