!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12

STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12

DEWALT

STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12

STANDARD FOAM SEALANT, INT/EXT, EXP 2-3:1, 41 ° F TO 95 ° F, PURPLE, 29 OZ, PUR, PKG 12

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.58 / EACH

EHC: EHC :
Min Qty 12 = $402.96

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD08136NPWR
  • Mfr. Model # 08136N-PWR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

This purple, TriggerFoam Pro polyurethane foam is for standard use indoors and outdoors to fill, insulate, or seal concrete, masonry, wood, metal, aluminum, and steel. It is for use in temperatures from 41 Degrees F to 95 Degrees F and has a high foam yield of 1.8 cubic feet per 29-ounce can, with an expansion ratio of 2 to 3:1 and a 3/4-inch bead diameter. It begins to harden in one to five hours with a full cure time in 12 to 15 hours. Available in a package of 12.

Technical Specs

  • ItemExpanding Foam
  • ColourPurple
  • Container TypeCan
  • Maximum Performance Temperature195 Degrees F
  • Working Time5 min
  • StandardsASTM C423, ASTM C518, ASTM E90, UL 723, UL Listing - File No. R16754
  • Number of Components1
  • Specific Gravity0.016 to 0.017
  • Application Air Conditioning Systems, Attics, Door Frames Floor/Wall Joints, Electrical Junction Boxes, Filling: Breaches in Walls, Gaps in Construction Materials, Insulating: Around Window Frames, Pipe Penetrations in Non-Fire Rated Walls, Pipes, Refrigeration Units, Sills, Sound Dampening, Underground Ductwork, Voids in Concrete Forms
  • Container Size 29 oz
  • Full Cure Time 15 hr
  • Minimum Performance Temperature -40 Degrees F
  • For Use On Surface Material Aluminum, Concrete, Masonry, Metal, Steel, Wood
  • Minimum Application Temperature 41 Degrees F
  • Resistance Properties Flame Retardant
  • Series Trigger Foam Pro
  • Country of Origin Slovenia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list