Product ITEM is unavailable. See products from the same category below.
Spill Trays with Universal Sorbents
Universal sorbent with spill trays have a spill pillow or are filled with loose sorbents. They are used to catch and absorb most industrial liquids. These low-profile trays are commonly used under leaking drum faucets and spigots and flanges.
This drip pan kit is white. This spill tray includes five pans, 10 pillows, and can be used indoor in addition to 5.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan kit is white. This spill tray includes five pans, 10 pillows, and can be used indoor in addition to 5.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pan is black/grey. This absorbent drip pan includes pan, and can be used indoor in addition to nine gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pan is black/grey. This absorbent drip pan includes pan, and can be used indoor in addition to nine gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pillow in pan is black/grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this spill tray with sorbent pillow includes 24 10 inch x 10 x 2 inch Pig pillowspil204, 12 10-3/4 inch sq. x 3 inch Pig pans, and can be used indoor in addition to 12 gallons absorbed per package and is designed for use with coolant, oil, solvent, water. It measures 10⅜ inch length x 10⅜ inch width x 3 inch height.
This absorbent pillow in pan is black/grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this spill tray with sorbent pillow includes 24 10 inch x 10 x 2 inch Pig pillowspil204, 12 10-3/4 inch sq. x 3 inch Pig pans, and can be used indoor in addition to 12 gallons absorbed per package and is designed for use with coolant, oil, solvent, water. It measures 10⅜ inch length x 10⅜ inch width x 3 inch height.
This absorbent pan is black/white. This absorbent drip pan includes pan, and can be used indoor in addition to 3.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pan is black/white. This absorbent drip pan includes pan, and can be used indoor in addition to 3.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pan is black/grey. This absorbent drip pan includes pan, and can be used indoor in addition to 18 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pan is black/grey. This absorbent drip pan includes pan, and can be used indoor in addition to 18 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan is orange. This spill tray includes pan, pillow, and can be used indoor in addition to 0.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan is orange. This spill tray includes pan, pillow, and can be used indoor in addition to 0.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pillow in pan is black/grey. Along with meeting the standards for 29 CFR 1910.22(a)2, 49 CFR 173.32, this spill tray with sorbent pillow includes 12 pans, 24 pillows, and can be used indoor in addition to 18 gallons absorbed per package and is designed for use with coolant, oil, solvent, water. It measures 10½ inch length x 10½ inch width x 3 inch height.
This absorbent pillow in pan is black/grey. Along with meeting the standards for 29 CFR 1910.22(a)2, 49 CFR 173.32, this spill tray with sorbent pillow includes 12 pans, 24 pillows, and can be used indoor in addition to 18 gallons absorbed per package and is designed for use with coolant, oil, solvent, water. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan is yellow. This spill tray includes drip pan, pillow, and can be used indoor in addition to one gallon absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan is yellow. This spill tray includes drip pan, pillow, and can be used indoor in addition to one gallon absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.