This drip pan kit is white. This spill tray includes five pans, 10 pillows, and can be used indoor in addition to 5.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
Technical Specs
ItemDrip Pan Kit
Bottom Inside Widths10 in
Cover MaterialPolypropylene
Fluids AbsorbedOil Based Liquids
Includes(5) Pans, (10) Pillows
Length10 1/2 in
Product TypeSpill Tray
Sorbent MaterialPolypropylene
Tray MaterialPolypropylene
Width10 1/2 in
Bottom Inside Lengths10 in
ColourWhite
Filler MaterialPolypropylene
Height3 in
Indoor/Outdoor UseIndoor
Outside Skin MaterialPolypropylene
Recycled Content (%)90%
Supports SPCC ComplianceYes
Volume Absorbed per Pkg.5.5 gal
Country of OriginUnited States
(subject to change)