This absorbent pan is black/grey. This absorbent drip pan includes pan, and can be used indoor in addition to nine gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
Technical Specs
ItemAbsorbent Pan
Bottom Inside Widths10 1/2 in
Cover MaterialPolypropylene
Fluids AbsorbedUniversal
IncludesPan
Length10 1/2 in
Product TypeAbsorbent Drip Pan
Sorbent MaterialPolypropylene
Tray MaterialPolypropylene, Polyethylene
Width10 1/2 in
Bottom Inside Lengths10 1/2 in
ColourBlack, Grey
Filler MaterialPolypropylene
Height3 in
Indoor/Outdoor UseIndoor
Outside Skin MaterialPolypropylene
Recycled Content (%)98%
Supports SPCC ComplianceNo
Volume Absorbed per Pkg.9 gal
Country of OriginUnited States
(subject to change)