!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Technology
Bulb Base Type
Bulb Shape
Trade Number
Voltage
Watts
Lumens
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Spade & Wire Terminal Base Miniature Light Bulbs & Lamps

These miniature light bulbs have wire or spade terminals that connect to existing wiring in compatible installations. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.

https://catalogue.grainger.ca/?hybris=true

 16  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • HALOGEN BULB, SPADE TERMINAL (PK22S), 91051, 24 V, 70 W, 1,900 LUMENS
  • Item # GRO91051
  • Mfr. Model # 91051
  • EHC: EHC :
  • This automotive replacement bulbs has 2.7 Amps, voltage of 24V, 70 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,900 lumens, 3,100K colour temperature, a rated life of 300 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, SPADE TERMINAL (PK22S), T3¼, H3 70/24V, 24V, 84 W
  • Item # CEC2FND4
  • Mfr. Model # H3 70W/24V
  • EHC: EHC :
  • C.I.M. PK22S base. T3-1/4 bulb. T3-1/4 bulb. Voltage 24.0. Design watts/amps 70. Rated average life 400 hours. Maximum overall length 1.65 inches. Trade no. H3-70/24 V. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3-55, 12V, 55 W
  • Item # CEC2FND2
  • Mfr. Model # H3 55W
  • EHC: EHC :
  • Auto lamp. PK22S base. T3-1/2 bulb. Voltage 12.8. Design watts/amps 55. Rated average life 400 hours. Maximum overall length 1.65 inches. Trade no. H3-55. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • INCANDESCENT BULB, WIRE TERMINAL, T1, 7219, 12V AC, 0.72 W, 10 PK
  • Item # CEC2FMX4
  • Mfr. Model # 7219-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.06 Amps, voltage of 12V AC, 0.72 watts, a wire terminal bulb base, is not shatter resistant, white light colour, two lumens, 2,300K colour temperature, and a rated life of 10,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W
  • Item # WWG2FND3
  • Mfr. Model # H3 55W HD
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.58 Amps, voltage of 12V, 55 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,450 lumens, 3,600K colour temperature, and a rated life of 400 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • GROTE
  • HALOGEN BULB, SPADE TERMINAL (PK22S), 90971-5, 12V DC, 55 W, 500 HOUR RATED LIFE
  • Item # GRO90971-5
  • Mfr. Model # 90971-5
  • EHC: EHC :
  • This automotive replacement bulbs has 4.7 Amps, voltage of 12V DC, 55 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,400 lumens, 3,100K colour temperature, a rated life of 500 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, WIRE TERMINAL, T1¾, 2187, 28V AC, 1.12 W, 10 PK
  • Item # CEC2FMW8
  • Mfr. Model # 2187-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a wire terminal bulb base, is not shatter resistant, white light colour, four lumens, 2,300K colour temperature, and a rated life of 7,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • LUMAPRO
  • MINIATURE NEON BULB, NEON, WIRE TERMINAL, T2, NE-2E, 105 TO 125V AC, 0.08 W
  • Item # CECLM1006MS-R
  • Mfr. Model # LM1006MS-R
  • EHC: EHC :
  • This miniature neon is designed for instrument use. Plus it meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.15 mAmps, voltage of 105 to 125V AC, 0.1 watts, a wire terminal bulb base, plus it has a rated life of 25,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 130, 12V, 130 W
  • Item # WWG2FND1
  • Mfr. Model # H3 130W
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 10.38 Amps, voltage of 12V, 130 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 2,600 lumens, 3,600K colour temperature, and a rated life of 50 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list