HALOGEN BULB, SPADE TERMINAL (PK22S), 91051, 24 V, 70 W, 1,900 LUMENS
HALOGEN BULB, SPADE TERMINAL (PK22S), 91051, 24 V, 70 W, 1,900 LUMENS
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This automotive replacement bulbs has 2.7 Amps, voltage of 24V, 70 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,900 lumens, 3,100K colour temperature, a rated life of 300 hours.
Technical Specs
Item Automotive Replacement Bulbs
Bulb Beam Angle 360 Degrees
Bulb Housing Glass
Colour Temperature 3,100K
Lumens 1,900 lm
Overall Length 42 mm
Trade Number 91051
Watts 70 W
Bulb Finish Clear
Light Colour White
Bulb Base Type Spade Terminal (PK22s)
Bulb Dia. 11.5 mm
Colour Rendering Index 98
Incandescent Wattage Equivalency 70 W
Light Technology Halogen
Shatter-Resistant No
Voltage 24V
Rated Life 300 hr
Dimmable No
Amps 2.7 A
Country of Origin Taiwan
(subject to change)
Alternate Products
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.38
/ each