HALOGEN BULB, SPADE TERMINAL (PK22S), 90971-5, 12V DC, 55 W, 500 HOUR RATED LIFE
HALOGEN BULB, SPADE TERMINAL (PK22S), 90971-5, 12V DC, 55 W, 500 HOUR RATED LIFE
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This automotive replacement bulbs has 4.7 Amps, voltage of 12V DC, 55 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,400 lumens, 3,100K colour temperature, a rated life of 500 hours.
Technical Specs
Item Automotive Replacement Bulbs
Bulb Beam Angle 360 Degrees
Bulb Housing Glass
Colour Temperature 3,100K
Lumens 1,400 lm
Overall Length 42 mm
Trade Number 90971-5
Watts 55 W
Bulb Finish Clear
Light Colour White
Bulb Base Type Spade Terminal (PK22s)
Bulb Dia. 11.5 mm
Colour Rendering Index 98
Incandescent Wattage Equivalency 55 W
Light Technology Halogen
Shatter-Resistant No
Voltage 12V DC
Rated Life 500 hr
Dimmable No
Amps 4.7 A
Country of Origin Taiwan
(subject to change)
Alternate Products
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.98
/ each