!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W

MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W

LUMAPRO

MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W

MINIATURE HALOGEN BULB, SPADE TERMINAL (PK22S), T3½, H3 55HD, 12V, 55 W

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FND3
  • Mfr. Model # H3 55W HD
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.02 lbs

Product Details

This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.58 Amps, voltage of 12V, 55 watts, a spade terminal (PK22S) bulb base, is not shatter resistant, white light colour, 1,450 lumens, 3,600K colour temperature, and a rated life of 400 hours.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.2/5 in
  • Bulb ShapeT3-1/2
  • Incandescent Wattage Equivalency55 W
  • Light TechnologyHalogen
  • Shatter-ResistantNo
  • Voltage12V
  • Rated Life400 hr
  • DimmableNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Amps4.58 A
  • Bulb Base Type Spade Terminal (PK22s)
  • Bulb Housing Glass
  • Colour Temperature 3,600K
  • Lumens 1,450 lm
  • Overall Length 1 3/4 in
  • Trade Number H3 55HD
  • Watts 55 W
  • Bulb Finish Clear
  • For Enclosed Fixtures No
  • Light Colour White
  • Standards RoHS Compliant
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list