!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Inside Dia.
Hose Length
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Hose Fitting B Material
Hose Colour
Temp. Range
Hose Cover Material
Hose Tube Material
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Snubber Hoses

https://catalogue.grainger.ca/?hybris=true

 14  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • SNUBBER HOSE, ½ IN HOSE ID, 24 IN HOSE LENGTH, RED, BRASS X BRASS, FNPSM X MNPT
  • Item # GUS45FM93
  • Mfr. Model # 45FM93
  • EHC: EHC :
  • This snubber hose meets the standards for RMA Class B, has a length of 24 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -10 Degrees to 158 Degrees F and is made of PVC. In addition, it has 25/32 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ½ IN INSIDE DIAMETER, 4 FT HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R81
  • Mfr. Model # 494R81
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of four feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R80
  • Mfr. Model # 494R80
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of 24 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ⅜ IN INSIDE DIAMETER, 36 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R78
  • Mfr. Model # 494R78
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of 36 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 41/64 inch outside diameter and ⅜ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SNUBBER HOSE, ⅜ IN HOSE ID, 32 IN HOSE LENGTH, RED, BRASS X BRASS, MNPT X FNPT
  • Item # SDR1AFJ1
  • Mfr. Model # 1AFJ1
  • EHC: EHC :
  • This snubber hose has a length of 32 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -10 Degrees to 150 Degrees F and is made of PVC. In addition, it has 39/64 inch outside diameter and ⅜ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ⅜ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R77
  • Mfr. Model # 494R77
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of 24 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 41/64 inch outside diameter and ⅜ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT
  • Item # GUS3JT53
  • Mfr. Model # VRK03830-030-MSFS-G
  • EHC: EHC :
  • This snubber hose has a length of 30 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 180 Degrees F and is made of nitrile. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This snubber hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ⅜ IN INSIDE DIAMETER, 5 FT HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R79
  • Mfr. Model # 494R79
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of five feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 41/64 inch outside diameter and ⅜ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SNUBBER HOSE, ½ IN HOSE ID, 24 IN HOSE LENGTH, BLACK, BRASS X BRASS, MNPT X MNPT
  • Item # WWG3JT54
  • Mfr. Model # VRK05030-024-11-G
  • EHC: EHC :
  • This snubber hose has a length of 24 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 180 Degrees F and is made of nitrile. In addition, it has 55/64 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DYNABRADE
  • SNUBBER HOSE, 5/16 IN HOSE ID, 5 FT HOSE LENGTH, TEAL, BRASS X CARBON STEEL
  • Item # GUS13F701
  • Mfr. Model # 94855
  • EHC: EHC :
  • This snubber hose meets the standards for ISO 2398:2016, has a length of five feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is teal, has an operating temperature of 68 Degrees to 140 Degrees F and is made of PVC. In addition, it has ½ inch outside diameter, 5/16 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SNUBBER HOSE, ¼ IN HOSE ID, 32 IN HOSE LENGTH, RED, BRASS X BRASS, MNPT X FNPT
  • Item # SDR1AFG9
  • Mfr. Model # 1AFG9
  • EHC: EHC :
  • This snubber hose has a length of 32 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -10 Degrees to 150 Degrees F and is made of PVC. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SNUBBER HOSE, ½ IN INSIDE DIAMETER, 5 FT HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI
  • Item # WWG494R82
  • Mfr. Model # 494R82
  • EHC: EHC :
  • This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of five feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list