SNUBBER HOSE, ⅜ IN HOSE ID, 32 IN HOSE LENGTH, RED, BRASS X BRASS, MNPT X FNPT
SNUBBER HOSE, ⅜ IN HOSE ID, 32 IN HOSE LENGTH, RED, BRASS X BRASS, MNPT X FNPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This snubber hose has a length of 32 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -10 Degrees to 150 Degrees F and is made of PVC. In addition, it has 39/64 inch outside diameter and ⅜ inch inside diameter.
Technical Specs
Item Snubber Hose
Hose Outside Dia. 39/64 in
Hose Colour Red
Hose Cover Material PVC
Temp. Range -10 Degrees to 150 Degrees F
Hose Fitting A Material Brass
Hose Fitting A Type MNPT
Hose Fitting A Size 1/4 in
Hose Configuration Coupled Assembly
Hose Inside Dia. 3/8 in
Hose Length 32 in
Hose Tube Material PVC
Max. Working Pressure @ 70 F 300 psi
Safety Factor 4:1
Hose Fitting B Material Brass
Hose Fitting B Type FNPT
Hose Fitting B Size 1/4 in
Country of Origin China
(subject to change)
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.32
/ EACH