!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI

SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI

SPEEDAIRE

SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI

SNUBBER HOSE, ½ IN INSIDE DIAMETER, 24 IN HOSE LENGTH, ORANGE, BRASS X BRASS, 300 PSI

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494R80
  • Mfr. Model # 494R80
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This snubber hose meets the standards for ARPM Class B Oil Resistance, has a length of 24 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This snubber hose is for use on air, lubricated air, water.

Technical Specs

  • ItemSnubber Hose
  • Hose Outside Dia.13/16 in
  • Hose ColourOrange
  • Hose Cover MaterialTPE
  • Temp. Range-40 Degrees to 158 Degrees F
  • Safety Factor4:1
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeMNPT
  • Hose Fitting B Size3/8 in
  • Hose Fitting B GenderMale
  • Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
  • Hose Inside Dia. 1/2 in
  • Hose Length 24 in
  • Hose Tube Material TPE
  • Max. Working Pressure @ 70 F 300 psi
  • Standards ARPM Class B Oil Resistance
  • Hose Fitting A Material Brass
  • Hose Fitting A Type Swivel MNPT
  • Hose Fitting A Size 3/8 in
  • Hose Fitting A Gender Male
  • Hose Configuration Coupled Assembly
  • For Media Type Air, Lubricated Air, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list