!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT

SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT

APPROVED VENDOR

SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT

SNUBBER HOSE, ⅜ IN HOSE ID, 30 IN HOSE LENGTH, BLACK, BRASS X BRASS, FNPT X MNPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3JT53
  • Mfr. Model # VRK03830-030-MSFS-G
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This snubber hose has a length of 30 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 180 Degrees F and is made of nitrile. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This snubber hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.

Technical Specs

  • ItemSnubber Hose
  • Hose Outside Dia.11/16 in
  • Hose ColourBlack
  • Hose Cover MaterialNitrile
  • Temp. Range-20 Degrees to 180 Degrees F
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeFNPT
  • Hose Fitting A Size1/4 in
  • Hose Fitting A GenderFemale
  • Hose ConfigurationCoupled Assembly
  • For Media TypeAir, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
  • Hose Inside Dia. 3/8 in
  • Hose Length 30 in
  • Hose Tube Material Nitrile
  • Max. Working Pressure @ 70 F 300 psi
  • Safety Factor 4:1
  • Hose Fitting B Material Brass
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 1/4 in
  • Hose Fitting B Gender Male
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list