!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Faucet Spout Shape
Faucet Finish
Plumbing Brand
Series
Faucet Body Material
Flow Rate
ADA Compliance
Standards
CEC Compliant

Single-Joystick-Handle Single-Hole Deck-Mount Kitchen Sink Faucets

Single-joystick-handle single-hole deck-mount kitchen sink faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick handle and move it to control water temperature and flow through the faucet. These faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for dishwashing, cooking, handwashing, and other tasks. Single-hole deck-mount faucets install into one hole on a flat surface, such as a sink or counter.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DELTA
  • LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.5 GPM FLOW RATE, 8 11/16 IN SPOUT LG
  • Item # WWG6NRG2
  • Mfr. Model # 101LF-HDF
  • EHC: EHC :
  • This Delta low-arc kitchen faucet includes diamond seal technology. It has a lifetime (parts) manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.18.1/CSA B125.1 and features a vandal-resistant outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1706
  • DOMINION FAUCETS
  • STRAIGHT KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.8 GPM, 10 IN SPOUT L
  • Item # WWG31XJ44
  • Mfr. Model # 77-2100
  • EHC: EHC :
  • This Dominion Faucets Silver series straight kitchen faucet has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, cUPC, IAPMO, NSF, and UPC. It has a 1.8 gpm flow rate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1706
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list