!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE, 10 IN SPOUT LG

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE, 10 IN SPOUT LG

ZURN

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE, 10 IN SPOUT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE, 10 IN SPOUT LG

LOW ARC KITCHEN FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE, 10 IN SPOUT LG

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48RT60
  • Mfr. Model # Z82300-XL
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • ItemLow Arc Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationManual
  • Faucet Handle MaterialBrass
  • Faucet FinishChrome
  • SeriesAquaSpec
  • Flow Rate2.2 gpm
  • Ligature ResistantNo
  • ADA ComplianceADA Compliant
  • CEC CompliantCEC Compliant
  • Replacement Cartridge Mfr. Model Number63233001
  • Valve Type - FaucetsHot/Cold Cartridge
  • Manufacturers Warranty Length3 yr
  • Spout Height11 1/2 in
  • Max. Mounting Hole Center Distance8 in
  • Temperature ControlNo
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand Zurn
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards California Health & Safety Code § 116875
  • Water Inlet Connection Size 1/2 in
  • Includes Stainless Steel Flex Hoses and Mounting Hardware
  • Features Cast Swing Spout and a Temperature Limit Stop
  • Spout Length 10 in
  • Spout Reach 5 7/8 in
  • Max. Installation Surface Thickness 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list