!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT KITCHEN FAUCET: GROHE, CONCETTO, CHROME FINISH, 1.5 GPM, 7 15/16 IN SPOUT L

STRAIGHT KITCHEN FAUCET: GROHE, CONCETTO, CHROME FINISH, 1.5 GPM, 7 15/16 IN SPOUT L

GROHE

STRAIGHT KITCHEN FAUCET: GROHE, CONCETTO, CHROME FINISH, 1.5 GPM, 7 15/16 IN SPOUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT KITCHEN FAUCET: GROHE, CONCETTO, CHROME FINISH, 1.5 GPM, 7 15/16 IN SPOUT L

STRAIGHT KITCHEN FAUCET: GROHE, CONCETTO, CHROME FINISH, 1.5 GPM, 7 15/16 IN SPOUT L

GROHE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $470.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG448N51
  • Mfr. Model # 31453001
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • ItemStraight Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • SeriesConcetto
  • Flow Rate1.5 gpm
  • Ligature ResistantNo
  • StandardsCalGreen, cUPC
  • Water Inlet Connection Size3/16 in
  • Replacement Cartridge Mfr. Model Number46374000
  • Valve Type - FaucetsHot/Cold Cartridge
  • Spout Length7 15/16 in
  • Spout Reach7 15/16 in
  • Max. Installation Surface Thickness2 3/8 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Straight
  • Plumbing Brand Grohe
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance ADA Compliant
  • CEC Compliant Non CEC Compliant
  • Water Inlet Connection Type Push in Compression
  • Includes Swivel cast spout/Pull-out locking dual spray control
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Spout Height 4 1/2 in
  • Max. Mounting Hole Center Distance Single Hole
  • Temperature Control No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list