!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.75 GPM, 8 IN SPOUT L

LOW ARC KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.75 GPM, 8 IN SPOUT L

DOMINION FAUCETS

LOW ARC KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.75 GPM, 8 IN SPOUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.75 GPM, 8 IN SPOUT L

LOW ARC KITCHEN FAUCET: DOMINION FAUCETS, SILVER, CHROME FINISH, 1.75 GPM, 8 IN SPOUT L

DOMINION FAUCETS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45L019
  • Mfr. Model # 77-1188
  • UNSPSC # 40141702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 2.4 lbs

Product Details

This Dominion Faucets Silver series low-arc kitchen faucet has a one-year manufacturer's warranty. In addition, it meets the standards for NSF 61/9. It has a 1.75 gpm flow rate.

Technical Specs

  • ItemLow-Arc Kitchen Faucet
  • Faucet TypeKitchen Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • SeriesSilver
  • Flow Rate1.75 gpm
  • Ligature ResistantNo
  • StandardsNSF 61/9
  • Replacement Cartridge Mfr. Model NumberPB70S
  • Spout Length8 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand Dominion Faucets
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Not ADA Compliant
  • CEC Compliant CEC Compliant
  • Manufacturers Warranty Length 1 Year
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list