Product ITEM is unavailable. See products from the same category below.
Safety-Toe Work Boots and Shoes
Safety-toe work boots and shoes are worn by construction and factory workers, military personnel, first responders, and people at risk of foot injuries. Safety boots (sometimes called steel-toe boots) protect against a variety of hazards including electrical, puncture, impact, and slips. Safety toes are integrated into the footwear and are made of steel, metal, or composite materials.
These waxy rustic brown, men's size 10 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, men's size 10 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, unisex women's size 11/men's size 9 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, unisex women's size 11/men's size 9 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, TPU outsole, a W width, a nylon shank, and a defined heel.
These black, men's size 11 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a metal shank, and a defined heel.
These black, men's size 11 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a metal shank, and a defined heel.
These Alice pink, women's size 8.5 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1/ASTM standards. The chevron boots have two laces, steel toes, composite plates, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These Alice pink, women's size 8.5 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1/ASTM standards. The chevron boots have two laces, steel toes, composite plates, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a metal shank, and a defined heel.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a metal shank, and a defined heel.
These waxy rustic brown, men's size 10.5 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, men's size 10.5 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These rustic brown, unisex women's size 11.5/men's size 9.5 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The direct-injected boots have round steel toes, six-inch height, TPU outsole, a W width, a nylon shank, and a defined heel.
These rustic brown, unisex women's size 11.5/men's size 9.5 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The direct-injected boots have round steel toes, six-inch height, TPU outsole, a W width, a nylon shank, and a defined heel.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a nylon shank, and a defined heel.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a nylon shank, and a defined heel.
These Alice pink, women's size 8 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1 and ASTM standards. The chevron boots have two laces, steel toes, composite plate, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These Alice pink, women's size 8 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1 and ASTM standards. The chevron boots have two laces, steel toes, composite plate, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These waxy rustic brown, men's size 12 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, men's size 12 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a nylon shank, and a defined heel.
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a nylon shank, and a defined heel.
These waxy rustic brown, men's size 11 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These waxy rustic brown, men's size 11 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a W width, a nylon shank, and a defined heel.
These Alice pink, women's size 6 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1 and ASTM standards. The chevron boots have two laces, steel toes, composite plate, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These Alice pink, women's size 6 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1 and ASTM standards. The chevron boots have two laces, steel toes, composite plate, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.
These CSA/ASTM-certified, black, size-11, men's winter work boots have an 11¼-inch height. They have proprietary insulation and are slip-, puncture-, impact-, rust-, compression-, electrical hazard-, oil-, and acid-resistant, and are anti-bacterial. These lug sole pattern boots have a non-metallic shank and are suitable for cold climates.
These CSA/ASTM-certified, black, size-11, men's winter work boots have an 11¼-inch height. They have proprietary insulation and are slip-, puncture-, impact-, rust-, compression-, electrical hazard-, oil-, and acid-resistant, and are anti-bacterial. These lug sole pattern boots have a non-metallic shank and are suitable for cold climates.
These rustic brown, unisex women's size 10/men's size 8 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The direct-injected boots have round steel toes, six-inch height, TPU outsole, a W width, a nylon shank, and a defined heel.
These rustic brown, unisex women's size 10/men's size 8 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The direct-injected boots have round steel toes, six-inch height, TPU outsole, a W width, a nylon shank, and a defined heel.
These CSA-certified, rustic black, size-nine, unisex work and safety boots have a six-inch height and a thermo polyurethane outsole with a round toe. They are heat-, puncture-, slip-, acid-, oil-, and electric shock-resistant. These lug sole pattern boots have a nylon shank and are suitable for work and safety purposes.
These CSA-certified, rustic black, size-nine, unisex work and safety boots have a six-inch height and a thermo polyurethane outsole with a round toe. They are heat-, puncture-, slip-, acid-, oil-, and electric shock-resistant. These lug sole pattern boots have a nylon shank and are suitable for work and safety purposes.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.