!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S INDUSTRIAL WORK BOOTS, SZ 8, NUBUCK LEATHER, PINK, 6 IN H, CSA/ASTM, WATERPROOF

WOMEN'S INDUSTRIAL WORK BOOTS, SZ 8, NUBUCK LEATHER, PINK, 6 IN H, CSA/ASTM, WATERPROOF

MOXIE TRADES

WOMEN'S INDUSTRIAL WORK BOOTS, SZ 8, NUBUCK LEATHER, PINK, 6 IN H, CSA/ASTM, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S INDUSTRIAL WORK BOOTS, SZ 8, NUBUCK LEATHER, PINK, 6 IN H, CSA/ASTM, WATERPROOF

WOMEN'S INDUSTRIAL WORK BOOTS, SZ 8, NUBUCK LEATHER, PINK, 6 IN H, CSA/ASTM, WATERPROOF

MOXIE TRADES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35PP55
  • Mfr. Model # 50162
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Product Details

These Alice pink, women's size 8 work boots are made of nubuck leather with a Tri-tex waterproof lining. They meet CSA Grade 1 and ASTM standards. The chevron boots have two laces, steel toes, composite plate, rust proof eyelets, lace-up closure, flat heel, two-density PU midsole, removable EVA insole, slip-resistant PU outsole, and six-inch height.

Technical Specs

  • ItemWork Boot
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR)
  • ColourPink
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleNo
  • Liner MaterialTriTex Waterproof
  • Ninety Degree HeelNo
  • Removable InsoleYes
  • Upper MaterialLeather
  • CSA Footwear StandardGrade 1 Toecap
  • Footwear Construction TypeInjected
  • Footwear Sole PatternChevron
  • Footwear WidthD
  • Heel Height1 in or Greater
  • Height6 in
  • Metatarsal Guard StyleNone
  • ResistsPunctures
  • Slip ResistantYes
  • StandardsCAN/CSA-Z195-02
  • Upper Boot MaterialLeather
  • Upper Material DescriptionFull-Grain, Water-Resistant Leather
  • Metatarsal Guard None
  • Chemical Resisting Sole No
  • Gender Women's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 8
  • Style Number 50162
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Wide Toe Cap No
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Laces
  • Footwear Shank Type None
  • Footwear Style Work Boot
  • Heat Resistant No
  • Heel Style Flat
  • Max. Heat Rating Not Rated
  • Predominant Footwear Colour Pink
  • Safety Criteria Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Wet): 0.34
  • Toe Type Steel
  • Upper Colour Pink
  • Waterproof Type Membrane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list