MEN'S SAFETY BOOTS, SZ 10, LEATHER/FABRIC, BLACK, 6 IN HEIGHT, CSA, SLIP-RESISTANT
MEN'S SAFETY BOOTS, SZ 10, LEATHER/FABRIC, BLACK, 6 IN HEIGHT, CSA, SLIP-RESISTANT
BLUNDSTONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black, men's size 10 safety boots are made of leather/fabric with a synthetic liner. They are slip-/bacteria-/water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, shock-resistant TPU outsole, a wide width, a metal shank, and a defined heel.
Technical Specs
Item Work Boots
ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR)
Colour Black
Non Metallic Upper No
Completely Non Metallic No
Electrical Hazard Rated Yes
Puncture Resistant Insole Yes
Static Dissipative No
Insulated No
Metal Chip Resisting Sole No
For Outdoor Traction Yes
Midsole Material Polyurethane
Outsole Material Thermo-Polyurethane
Shank Material Nylon
Wide Toe Cap Yes
Boot Height 6 in
CSA Footwear Standard CSA Grade 1
Footwear Construction Type Direct Injected
Footwear Shank Type Nylon
Footwear Style Work Boot
Heel Height 1 in or Greater
Height 6 in
Predominant Footwear Colour Black
Safety Criteria Safety Toe
Slip-Resistance Rating (SATRA Test Values) Clay Quarry Tiles (Wet): 0.4, Clay Quarry Tiles (Dry): 0.4, Steel (Wet): 0.4
Toe Type Steel
Upper Colour Black
Waterproof Type Treated Leather
Metatarsal Guard None
Chemical Resisting Sole Yes
Gender Unisex
Non-Marking Sole Yes
Oil Resisting Sole Yes
Conductive No
Size 10
Style Number 163-030
Manufacturers Suggested Sole Slip Rating Better
Waterproof No
Liner Material Synthetic
Ninety Degree Heel No
Removable Insole Yes
Toe Shape Round
Upper Material Leather
Chain Saw Cut Resistant No
Footwear Closure Type Pull-On
Footwear Shank Yes
Footwear Sole Pattern Lug
Heat Resistant Yes
Heel Style Defined
Max. Heat Rating 290 Degrees F
Resists Acid, Electric Shock, Heat, Oil, Slip
Slip Resistant Yes
Standards CSA Grade 1
Upper Boot Material Leather
Upper Material Description Leather, Textile
Country of Origin Viet Nam
(subject to change)