UNISEX WORK BOOTS, SZ 11/9, LEATHER/FABRIC, WAXY RUSTIC BRN, 6 IN H, CSA, SLIP-RESIST
UNISEX WORK BOOTS, SZ 11/9, LEATHER/FABRIC, WAXY RUSTIC BRN, 6 IN H, CSA, SLIP-RESIST
BLUNDSTONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These waxy rustic brown, unisex women's size 11/men's size 9 work boots are made of leather/fabric with a synthetic liner. They are slip/bacteria/oil/acid/water-resistant and meet CSA Grade 1/ASTM standards. The directly injected boots have round steel toes, six-inch height, pull-on closure, TPU outsole, a W width, a nylon shank, and a defined heel.
Technical Specs
Item Work Boots
ASTM Standards Met Electric Hazard (EH), Puncture Resistant (PR)
Colour Brown
Non Metallic Upper Yes
Completely Non Metallic No
Electrical Hazard Rated Yes
Puncture Resistant Insole Yes
Static Dissipative No
Insulated No
Metal Chip Resisting Sole No
For Outdoor Traction Yes
Midsole Material Polyurethane
Outsole Material Thermo-Polyurethane
Shank Material Nylon
Wide Toe Cap Yes
Boot Height 6 in
CSA Footwear Standard CSA Grade 1
Footwear Construction Type Direct Injected
Footwear Shank Type Nylon
Footwear Style Work Boot
Heel Height 1 in or Greater
Height 6 in
Metatarsal Guard Style None
Resists Heat, Lectric Shock, Oil, Puncture, Slip
SATRA Rating- Forefoot Slip on Quarry Tile Dairy Tile (Dry): 0.40, Dairy Tile (Wet): 0.40
Slip Resistant Yes
Standards CSA Grade 1
Upper Boot Material Leather
Upper Material Description Leather
Metatarsal Guard None
Chemical Resisting Sole Yes
Gender Unisex
Non-Marking Sole Yes
Oil Resisting Sole Yes
Conductive No
Size 9
Style Number 180-030
Manufacturers Suggested Sole Slip Rating Better
Waterproof Yes
Liner Material Synthetic
Ninety Degree Heel No
Removable Insole Yes
Toe Shape Round
Upper Material Leather
Chain Saw Cut Resistant No
Footwear Closure Type Pull-On
Footwear Shank Yes
Footwear Sole Pattern Lug
Heat Resistant Yes
Heel Style Defined
Max. Heat Rating 290 Degrees F
Predominant Footwear Colour Brown
Safety Criteria Heat Resistant, Slip-Resistance, Oil Resistant, Lectric Shock Resistant, Puncture Resistant
SATRA Rating- Heel Slip on Quarry Tile Dairy Tile (Dry): 0.40, Dairy Tile (Wet): 0.40
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.40, Dairy Tile (Wet): 0.40
Toe Type Steel
Upper Colour Brown
Waterproof Type Treated Leather
Country of Origin Viet Nam
(subject to change)