!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
System of Measurement
Thread Size
Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Rivet Nuts

Rivet nuts, also known as blind nuts, install into thin or weak materials and provide a female-threaded mounting point. They are installed with specialized tools that can be used when only one side of the mounting surface is accessible. They reinforce existing female-threaded mounting holes or create new ones where needed.

https://catalogue.grainger.ca/?hybris=true

365 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AVK
  • RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK
  • Item # WWG33JF19
  • Mfr. Model # ALS4T-580-3.3
  • EHC: EHC :
  • This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.8 mm and a M5x0.80 thread. It has a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHEREX
  • RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50
  • Item # SHXCAL22520-165-50
  • Mfr. Model # CAL2-2520-165
  • EHC: EHC :
  • This steel rivet nut has a large flange, a knurled body, and an open end. It has a grip range of 0.027 to 0.165 inches, a 1/4-20 thread size, and a UNC thread type. The rivet nut has a length of 0.58 inches and a body diameter of 0.39 inches. It has a head diameter of 0.5 inches, a head thickness of 0.03 inches, and a hole size of 0.391 inches. It has a zinc-plated yellow trivalent chromate finish and comes in a package of 50.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AVK
  • RIVET NUT, M5-0.80 THREAD SIZE, 12.6MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK
  • Item # WWG33JF46
  • Mfr. Model # AKS4T-580-3.3
  • EHC: EHC :
  • This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.6 mm and a M5x0.80 thread. It has a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHEREX
  • RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.26 IN MAX GRIP, CLEAR COAT, 1/4-20 UNC, AL, PK 40
  • Item # SHXCAL32520-260-40
  • Mfr. Model # CAL3-2520-260
  • EHC: EHC :
  • This aluminum rivet nut has a large flange, a knurled body, and an open end. It has a grip range of 0.165 to 0.26 inches, a 1/4-20 thread size, and a UNC thread type. The rivet nut has a length of 0.68 inches and a body diameter of 0.39 inches. It has a head diameter of 0.5 inches, a head thickness of 0.03 inches, and a hole size of 0.391 inches. It has a clear protective coating and comes in a package of 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AVK
  • RIVET NUT, #10-32 THREAD SIZE, ½ IN OVERALL L, 19/64 IN INSERT DIA, ROUND, STEEL, 25 PK
  • Item # WWG33JF11
  • Mfr. Model # ALS4T-1032-130
  • EHC: EHC :
  • This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 1/2 inch and a #10-32 thread. It has an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RIVET NUT, ¼"-20 THREAD, 37/64 IN OVERALL L, 25/64 IN INSERT DIA, ALUMINUM, PLAIN, 50 PK
  • Item # EBP5NNR7
  • Mfr. Model # U69315.025.0165
  • EHC: EHC :
  • This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 37/64 inch and a 1/4"-20 thread. It has an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1135
  • APPROVED VENDOR
  • RIVET NUT, 5/16"-18 THREAD, 1 13/64 IN OVERALL L, ½ IN INSERT DIA, BULBED, STEEL, 5 PK
  • Item # WWG32FX37
  • Mfr. Model # CPB2-3118-280-5
  • EHC: EHC :
  • This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 1 13/64 inch and a 5/16"-18 thread. It has an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RIVET NUT, ⅜"-16 THREAD, 11/16 IN OVERALL L, 17/32 IN INSERT DIA, ALUMINUM, PLAIN, 25 PK
  • Item # EBP5NNP2
  • Mfr. Model # U69315.037.0150
  • EHC: EHC :
  • This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 11/16 inch and a 3/8"-16 thread. It has an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1135
  • APPROVED VENDOR
  • RIVET NUT, ¼"-20 THREAD, 43/64 IN OVERALL L, 25/64 IN INSERT DIA, ALUMINUM, PLAIN, 40 PK
  • Item # EBP5NNP5
  • Mfr. Model # U69315.025.0260
  • EHC: EHC :
  • This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 43/64 inch and a 1/4"-20 thread. It has an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1135
  • SHEREX
  • RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.15 IN MAX GRIP, CLEAR COAT, 3/8-16 UNC, AL, PK 25
  • Item # SHXCAL33716-150-25
  • Mfr. Model # CAL3-3716-150
  • EHC: EHC :
  • This aluminum rivet nut has a large flange, a knurled body, and an open end. It has a grip range of 0.027 to 0.15 inches, a 3/8-16 thread size, and a UNC thread type. The rivet nut has a length of 0.69 inches and a body diameter of 0.53 inches. It has a head diameter of 0.685 inches, a head thickness of 0.035 inches, and a hole size of 0.531 inches. It has a clear protective coating and comes in a package of 25.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RIVET NUT, ¼"-20 THREAD, 1 1/16 IN OVERALL L, ⅜ IN INSERT DIA, BULBED, STEEL, 10 PK
  • Item # WWG32FX33
  • Mfr. Model # CPB2-2520-280-10
  • EHC: EHC :
  • This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 1 1/16 inch and a 1/4"-20 thread. It has an inch system of measurement. It comes in a 10-pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHEREX
  • RIVET NUT, LARGE FLANGE/PRE-BULBED SLOTTED BODY, 0.28 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 25
  • Item # SHXCPB22520-280-25
  • Mfr. Model # CPB2-2520-280
  • EHC: EHC :
  • This steel rivet nut has a large flange with a pre-bulbed, slotted body. It has a grip range of 0.02 to 0.28 inches, a 1/4-20 thread size, and a UNC thread type. The rivet nut has a length of one-inch and a body diameter of 0.382 inches. It has a head diameter of 0.645 inches, a head thickness of 0.059 inches, and a hole size of 0.39 inches. It has a zinc-plated yellow trivalent chromate finish and comes in a package of 25.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list