!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK

RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK

AVK

RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK

RIVET NUT, M5-0.80 THREAD SIZE, 12.8MM OVERALL L, 7.5MM INSERT DIA, ROUND, STEEL, 25 PK

AVK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.00 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33JF19
  • Mfr. Model # ALS4T-580-3.3
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.8 mm and a M5x0.80 thread. It has a metric system of measurement.

Technical Specs

  • ItemRivet Nut
  • Insert Diameter7.5 mm
  • Installed Length8 mm
  • Thread DirectionRight Hand
  • Flange Diameter10.5 mm
  • MaterialSteel
  • FinishZinc Yellow
  • Compatible MaterialMetal
  • Maximum Hole Diameter7.6 mm
  • Maximum Material Thickness3.3 mm
  • Body TypeRound
  • Body Length12.07 mm
  • Flange StyleFlanged
  • Thread Pitch0.8 mm
  • System of Measurement Metric
  • Overall Length 12.8 mm
  • Thread Size M5x0.80
  • Thread Type Coarse
  • Flange Thickness 0.76 mm
  • Material Grade/Class 1010, 1008
  • Body Texture Knurled
  • Drill Bit Size 7.6 mm
  • Minimum Material Thickness 0.5 mm
  • Insert Nut Type Rivet Nut
  • Thread Fit 6H
  • End Type Open
  • Installation Method Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list